Shop All Air Guns
Guardair
Xtra Thrust Air Gun, Steel Ext., 36"
Mfr # 75XT036SA
Zoro # G8493392
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 40-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40-1/2" |
Details
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Item | Xtra Thrust 36" Air Gun, Steel Ext. |
Description
Xtra Thrust 36 In. Air Gun, Steel Ext.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- EAGLE TAPTEK CUTTING TOOLS 21/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-042-I)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- OLSON SAW BANDSAW BLDE59.5""1/4""14T (WB55759DB)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA3)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WGD)
- GUARDAIR Pistol Grip Air Gun, Nozzle: Low Thrust Nozzle (74GHT25)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80FLEX12)
- COILHOSE PNEUMATICS Typhoon- 36 Extension With High-Volume(Std) Tip (EXT36CN-DPB)
- Guardair Air Guns & Accessories