Shop All Air Guns
Guardair
Whisper Jet Air Gun, 60" Extension, 29 cfm
Mfr # 80LJ060AA
Zoro # G0029887
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning and Blowing Debris in Noise Sensitive Environments
- Includes Hanging Hook
- Overall Length 64-1/2"
- Max. dBA 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64-1/2" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 60" |
Nominal Extension Length | 60 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Aluminum |
Application | Cleaning and Blowing Debris in Noise Sensitive Environments |
Includes | Hanging Hook |
Max. dBA | 99 |
Nozzle | Whisper Jet |
Standards | OSHA 1910.242(B) |
Trigger | Wide |
Item | Whisper Jet Air Gun,60" Extension,29 cfm |
Air Consumption | 29 cfm |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 120 psi |
Sound Level | 99 dB |
Description
Whisper Jet Air Gun,60 In. Extension,29 cfm, Pistol, Nozzle Safety, Whisper Jet, Sound Level 99 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J07509)
- AMPG Pin Set, 1" (Z2526-11)
- BOSCH Gear Housing Cover (2605500056)
- POMONA ELECTRONICS Pomona Electronics POM5914 Heavy Duty Alligator Clips (POM5914)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- GUARDAIR Long John Safety Air Blow Gun, 6 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ006AA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA3)
- GUARDAIR Pistol Grip Air Gun (74H)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37024)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- Guardair Air Guns & Accessories