Shop All Vacuum Accessories
Guardair
Wet/Dry Vacuum Accessory Kit
Mfr # NSVK20
Zoro # G2496383
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 in
- Fits Vacuum Brand Guardair
- For Vacuum Type Shop Vacuum
- Includes (2) Wands, Crevice Tool, Nozzle
- For Use With 15, 30, and 55 gal. Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # NSVK20
- Zoro # G2496383
- UPC # 690773018311
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 in |
Details
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
Includes | (2) Wands, Crevice Tool, Nozzle |
Item | Vacuum Attachment Kit |
For Use With | 15, 30, and 55 gal. Units |
Fits Vacuum Models | N551BC, N551BCNED, N552BCNED |
Description
Vacuum Attachment Kit, For Hose Diameter 2 in, Includes (2) Wands, Crevice Tool, Nozzle, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N551BC, N551BCNED, N552BCNED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 5 ft. (25-1204)
- EKCOS INNOVATIONS Ekcoscreen Orange/Tropical Fruit (EKS-4O-12)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Open Top, Polyethylene (FG335388BLA)
- JAZ USA Hand Wire Scratch Brush, Plastic Handle, 5/8" Face, .014" Steel (85100)
- GUARDAIR Detachable Brush Vacuum Tool, 6", 2" Hose (N6592)
- GUARDAIR Bulk Sand Vacuum Pick Up Tool (N665)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- GUARDAIR Vacuum Crevice Tool, 24", 1-1/2" Hose (N693)
- GUARDAIR Vacuum Cleaner Nozzle, Steel (N104KT)
- GUARDAIR Detachable Brush Vacuum Tool, 6" (N659)
- ATRIX Atrix OF992UL ESD Safe Omega Series ULPA Filter Cartridge (OF992UL)
- Guardair Vacuum Accessories