Shop All Vacuum Accessories
Guardair
Wet/Dry Vacuum Accessory Kit, 22 In Hose
Mfr # N639
Zoro # G1040961
original price:
$219.99
10% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 in
- Fits Vacuum Brand Guardair
- For Vacuum Type Upright Vacuum
- Includes 12 in Floor Tool, 4 ft Wand
- For Use With 3PXN3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N639
- Zoro # G1040961
- UPC # 690773014979
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 in |
Details
Fits Vacuum Brand | Guardair |
For Vacuum Type | Upright Vacuum |
Includes | 12 in Floor Tool, 4 ft Wand |
Item | Vacuum Attachment Kit |
For Use With | 3PXN3 |
Fits Vacuum Models | N301BC, N301BCNED, N551BC, N551BCNED, N552BCNED |
Type | Aluminum |
For Use With Mfr. Model Number | 3PXN3 |
Description
Vacuum Attachment Kit, For Hose Diameter 2 in, Includes 12 in Floor Tool, 4 ft Wand, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BC, N301BCNED, N551BC, N551BCNED, N552BCNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, High Quality Resin Blend (1956187)
- TILELAB 1 Qt. Heavy-Duty Stone & Tile Stripper & Cleaner (TLSTSRAQT-3)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- GUARDAIR Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon (N69110)
- GUARDAIR Extension Wand, 20", 1-1/4" Hose (N842)
- GUARDAIR Maintenance kit, 30 gal. Units (NMK30)
- GUARDAIR Grounding Strap, 120" (14VA120)
- GUARDAIR Maintenance kit, 55 gal. Units (NMK55)
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- PROTEAM Bushing w/ Holder (103974)
- Guardair Vacuum Accessories