Shop All Air Gun Nozzles & Accessories
Guardair
Venturi Nozzle, with 48" Alum Extension
Mfr # F5E048AA
Zoro # G0032133
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # F5E048AA
- Zoro # G0032133
- UPC # 690773019028
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Details
Item | Venturi Nozzle,with 48" Alum Extension |
Description
Venturi Nozzle,with 48 In. Alum Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 13/16" (80518)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.50 (8340)
- SKF USA Auto Luber (LAGD 125/HB2)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle (75XT024SA)
- GUARDAIR AirSpade 5 Ft Extension With Coupler (HT120)
- GUARDAIR Thumbswitch, Aluminum Nozzle (900NA)
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- Guardair Air Guns & Accessories