Shop All Air Gun Nozzles & Accessories
Guardair
Venturi Nozzle, with 24" Alum Extension
Mfr # F5E024AA
Zoro # G0032291
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 1/4 in
- Tube Material Aluminum
- Inlet Size 1/2"-14 NPT
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # F5E024AA
- Zoro # G0032291
- UPC # 690773019004
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 25 1/4 in |
Inlet Size | 1/2"-14 NPT |
Diameter | 3/8 in |
Details
Item | Venturi Nozzle,with 24" Alum Extension |
Tube Material | Aluminum |
Description
Venturi Nozzle,with 24 In. Alum Extension, Tube Material Aluminum, Inlet Size 1/2 In.-14 NPT, Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16in-32 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-32)
- KLEIN TOOLS Skinning Knife Hook with Notch, 8 in L (1570-3)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- GUARDAIR Air Gun Nozzle and Extension, 48 In. L (510E048SSA)
- GUARDAIR Thumbswitch, Aluminum Nozzle (900NA)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 12 Inch Safety Extension Tip for Blow Guns, PK 25 (BXS12-25K)
- Guardair Air Gun Nozzles & Accessories