Shop All Hoist Accessories
Guardair
Valve Repair Kit
Mfr # 74PK03
Zoro # G9710355
product price: $12.39
/ea
$12.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Fits Brand Guardair
- Product Type Valve Repair Kit
- Overall Length 5 3/8 in
- Repairs Parts for Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 74PK03
- Zoro # G9710355
- UPC # 690773023278
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 5 3/8 in |
Details
Item | Valve Repair Kit |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Product Type | Valve Repair Kit |
Repairs Parts for | Valve |
Compatible with Product Type | Safety Air Gun |
Number of Pieces | 8 |
Description
Valve Repair Kit, For Use With Guardair Safety Air Gun, Overall Length 5 3/8 in, Repairs Parts for Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- ZICO Wheel Chock, Al, 6 In. (AC-1)
- CM 16Ft Chain Drop-Chain Bag (2483)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 24BF (K40P24)
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- GUARDAIR Aluminum Extension, 24 In. (75E024A)
- GUARDAIR Crevice Tool, 12 In. (1410A04)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- CM Brake Spring, Yellow (35716)
- CM 2 Button Pendant, for CM (534K97B)
- DAYTON Power Cord Assembly (EC-28)
- Guardair Hoists