Shop All Pneumatic Tool Parts
Guardair
Valve Repair Kit
Mfr # 74PK01
Zoro # G8555066
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Overall Length 5 3/8 in
- Fits Brand Guardair
- Product Type Valve Repair Kit
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 74PK01
- Zoro # G8555066
- UPC # 690773023261
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 5 3/8 in |
Details
Item | Valve Repair Kit |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Product Type | Valve Repair Kit |
Number of Pieces | 4 |
Compatible with Product Type | Safety Air Gun |
Repairs Parts for | Valve |
Description
Valve Repair Kit, For Use With Guardair Safety Air Gun, Overall Length 5 3/8 in, Repairs Parts for Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2207 TV)
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V68 (1B5V68)
- RULAND Shaft Collar, Keyed, 14mm, Steel, OD 30 mm, W 11 mm (MSPK-14-F)
- GUARDAIR High Filtration Collection Bag (1500A02)
- GUARDAIR Round Bristle Brush (1400A03)
- GUARDAIR Replacement Trigger (550K02)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- GUARDAIR Flextension, 12 In. (86FLX012)
- SPEEDAIRE O-Ring, TTR8212444G (TTR8212444G)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts