Shop All Wet Dry Vacuums
Guardair
Vacuum Kit, w/1-1/2" Hose, 30 gal., 89 cfm, Standard 89 cfm
Mfr # N301BCX
Zoro # G0032580
product price: $1,572.99
/ea
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 89 cfm
- Filter Type Standard
- Hose Dia. Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2"
- Hose Length 20 ft.
- Tank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N301BCX
- Zoro # G0032580
- UPC # 690773013491
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2" |
Hose Length | 20 ft. |
Details
Air Flow | 89 cfm |
Filter Type | Standard |
Tank Material | Steel |
Vacuum Capacity | 30 gal. |
Net Weight | 97 lb. |
Item | Vacuum Kit,w/1-1/2" Hose,30 gal.,89 cfm |
Includes | (1) 30 Gallon B Series Vacuum Generating Head; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Standard Duty Vacuum Hose; (1) 24" Metal Crevice Tool; (1) Standard Cartridge Filter For 30 Gallon Vacuums; (1) Retaining Springs (Set Of 3); (1) Air Hose 3/4" x 20 ft.; (1) 30 Gallon 18 Gauge Steel Drum; (1) 30 Gallon Drum Dolly |
Description
Vacuum Kit,w/1-1/2" Hose,30 gal.,89 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 38 gal Trash Bags, Clear, 50 PK (FEL3605801)
- FEIN Cartridge Filter, Dust, HEPA (31345060010)
- SEAL-ONCE 10 LB All Wood Cleaner Concentrate, Makes 40 Gallons (SO2105)
- TOUGH GUY Furnace Brush, 4 1/2 in L Handle, 7 in L Brush, Black, Wood, 48 in L Overall (2FCD8)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 60 cfm (N201DCNED)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM860)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- EXAIR Heavy Duty Dry Vac System, 55 gal., 1-1/2" Hose Dia., 68 scfm (6197)
- Guardair Wet Dry Vacuums