Shop All Vacuum Accessories
Guardair
Vacuum Hose, Vinyl
Mfr # N12510
Zoro # G1836167
original price:
$63.40
21% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1 1/4 in
- Hose Dia. 1 1/4 in
- Color Gray
- Material Plastic
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N12510
- Zoro # G1836167
- UPC # 690773031662
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1 1/4 in |
Hose Dia. | 1 1/4 in |
Length | 10 ft |
Hose Length | 10 ft |
Details
Color | Gray |
Material | Plastic |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Upright Vacuum |
For Use With | Standard Duty Vacuum |
Item | Vacuum Hose |
Includes | (2) PVC End-Cuffs |
Hose Product Grouping | Vacuum Hose |
Fits Vacuum Models | N692, N693 |
Description
Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N692, N693, Color Gray, Includes (2) PVC End-Cuffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 10 gal, 3 in x 48 in, Oil, White, Polypropylene (104PS)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- GUARDAIR Vacuum Cleaner Nozzle, Steel (N104KT)
- GUARDAIR Wet/Dry Vacuum Accessory Kit, 22 In Hose (N639)
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl (N67040)
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- GUARDAIR Bulk Sand Vacuum Pick Up Tool, 22" (N666)
- GUARDAIR Vacuum Brush Tool, 5", 1-1/2" Hose (N636)
- DAYTON Vacuum Motor, 2-Stage, 110V (31UK93)
- Guardair Vacuum Accessories