Shop All Vacuum Accessories
Guardair
Vacuum Hose Adapter, 2", 55-30 gal. units
Mfr # N720
Zoro # G0713772
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 2"
- Fits Vacuum Brand Guardair
- For Vacuum Type Drum Top Vacuum
- For Use With 55 to 30 gal. Units
- Fits Vacuum Models N551BC, N551BCNED, N551BCXATEX, N551BCXNED, N551DCATEX, N552BC, N552BCNED, N552BCXATEX, N552BCXNED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N720
- Zoro # G0713772
- UPC # 690773017383
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 2" |
Details
Fits Vacuum Brand | Guardair |
For Vacuum Type | Drum Top Vacuum |
Item | Hose Adapter |
For Use With | 55 to 30 gal. Units |
Fits Vacuum Models | N551BC, N551BCNED, N551BCXATEX, N551BCXNED, N551DCATEX, N552BC, N552BCNED, N552BCXATEX, N552BCXNED |
Description
Hose Adapter, For Vacuum Type Drum Top Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N551BC, N551BCNED, N551BCXATEX, N551BCXNED, N551DCATEX, N552BC, N552BCNED, N552BCXATEX, N552BCXNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Medium Wet Mop, Green, Microfiber (BWKMWTMG)
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- SHOP TOUGH Concrete Washout Bags - Open Top, Flat Bottom 3300 Lbs PP w/Plastic Liner, 40 x 40 x 24 - Pack Of 5 (GLWB404024-5)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl (N67040)
- GUARDAIR Vacuum Crevice Tool, 24", 2" Hose (N674)
- GUARDAIR Extension Wand, 20", 1-1/4" Hose (N842)
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- GUARDAIR Bulk Sand Vacuum Pick Up Tool, 22" (N666)
- NILFISK Critical Area Vacuum Accessory Kit (01760480)
- Guardair Vacuum Accessories