Shop All Vacuum Accessories
Guardair
Vacuum Hose, 2 In x 20 ft, Vinyl
Mfr # N67020
Zoro # G1363984
original price:
$129.99
7% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 2 in
- Color Gray
- Material Plastic
- Fits Vacuum Brand Guardair
- For Vacuum Type Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # N67020
- Zoro # G1363984
- UPC # 690773016065
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 2 in |
Hose Length | 20 ft |
Details
Color | Gray |
Material | Plastic |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Upright Vacuum |
Item | Vacuum Hose |
For Use With | All Models |
Includes | (2) PVC End-Cuffs |
Fits Vacuum Models | N301BC, N301BCNED, N301BK, N551BC, N551BCNED, N551BK, N552BC, N552BCNED, N552BK |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 2 in, Hose Length 20 ft, Material Plastic, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BC, N301BCNED, N301BK, N551BC, N551BCNED, N551BK, N552BC, N552BCNED, N552BK, Color Gray, Includes (2) PVC End-Cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE SELECT Pacific Blue Select C-Fold Paper Towels, 1 Ply, 12 PK (20241)
- DYMON Stainless Steel Cleaner and Polish, PK12 (34520)
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- GUARDAIR Vacuum Crevice Tool, 24", 2" Hose (N674)
- GUARDAIR Crevice Tool, 1-1/2", Mfr. No. MV2000 (N693P)
- GUARDAIR Vacuum Brush Tool, 5", 1-1/2" Hose (N636)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- GUARDAIR 2In X 50Ft Strd Duty Vinyl Vacuum Hose (N67050)
- SANITAIRE Vacuum Battery Charger, Type Replacement (SC51A)
- Guardair Vacuum Accessories