Shop All Vacuum Accessories
Guardair
Vacuum Hose, 2" ID x 30 ft. L, Vinyl
Mfr # N67030
Zoro # G0032949
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 2"
- Tank Material Vacuum Hose: Reinforced Polyethylene
- Hose Length 360"
- Includes (2) PVC End-Cuffs
- Net Weight 11.2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N67030
- Zoro # G0032949
- UPC # 690773016102
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 2" |
Hose Length | 360" |
Details
Tank Material | Vacuum Hose: Reinforced Polyethylene |
Includes | (2) PVC End-Cuffs |
Net Weight | 11.2 lb. |
Item | Vacuum Hose,2" ID x 30 ft. L,Vinyl |
Description
Vacuum Hose,2" ID x 30 ft. L,Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 2 1/4 in W Wheel and Bumper Brush, 6 in L Handle, 5 in L Brush, White, Rubber, 11 in L Overall (92036)
- 2XL Hand Sanitizer Wipes, White, Box, Meltblown Polypropylene, 2300 Wipes, 6 in x 8 in, Unscented, 2 PK (2XL422)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- HUDSON 79142 2-Liter Hand Pump Sprayer (79142V)
- GUARDAIR 2In X 50Ft Strd Duty Vinyl Vacuum Hose (N67050)
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- GUARDAIR Bulk Sand Vacuum Pick Up Tool (N665)
- GUARDAIR Vacuum Handle Only for CS3000, 12-39/64"L (2000A03)
- GUARDAIR Maintenance kit, 55 gal. Units (NMK55)
- GUARDAIR Vacuum Head Kit, w/1-1/2" Hose, 55 gal., 2" Hose Dia., Standard 163 cfm (N552BXK)
- PROTEAM Motor/Fan (836099)
- Guardair Vacuum Accessories