Shop All Vacuum Accessories
Guardair
Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon
Mfr # N69110
Zoro # G4627883
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Color Gray
- Material Plastic
- Length 10 ft
- Fits Vacuum Brand Guardair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # N69110
- Zoro # G4627883
- UPC # 690773016584
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Length | 10 ft |
Hose Length | 10 ft |
Details
Color | Gray |
Material | Plastic |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Upright Vacuum |
For Use With | Mfr. No. MV2000 |
Item | Vacuum Hose |
Includes | (2) PVC End-Cuffs |
Fits Vacuum Models | MV2000 |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models MV2000, Color Gray, Includes (2) PVC End-Cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor/Fan (836099)
- OATEY TUBE CLEAN BRSH 1/2&3/4"" (31407)
- VECTAIRE Airoma Dispenser Fragrance Refill - 6000 ft³ - Cucumber & Melon, 12PK (VTSAIRCUC)
- GOOD SENSE 16 oz. Tuscan Garden Air Freshener Spray (100949179)
- GUARDAIR Crevice Tool, 1-1/2", Mfr. No. MV2000 (N693P)
- GUARDAIR Floor Tool, 12" x 48", 1-1/2" Hose (N692)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (NSVK20)
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl (N67040)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- GUARDAIR Vacuum Hose, 2 In x 20 ft, Vinyl (N67020)
- DAYTON Vacuum Accessory Kit (783GA5)
- Guardair Vacuum Accessories