Shop All Vacuum Accessories
Guardair
Vacuum Attachment Kit, 1-1/2"Crevice Tool
Mfr # NSVK15
Zoro # G0033183
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1-1/2"
- Includes (1) 1" Vacuum Attachment Kit
- Hose Length 20 ft.
- Net Weight 9.4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # NSVK15
- Zoro # G0033183
- UPC # 690773018304
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 20 ft. |
Details
Item | Vacuum Attachment Kit,1-1/2"Crevice Tool |
Includes | (1) 1" Vacuum Attachment Kit |
Net Weight | 9.4 lb. |
Description
Vacuum Attachment Kit,1-1/2"Crevice Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN-PAIL Bucket Color 6 Quart, Blue (KPP196KCBL)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Oil, White, Polypropylene (MAT461)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS M1 PIG, 3PK (GK-M1PIG-P)
- ARSENAL BY ERGODYNE Zippered Mesh Wash Bag 10 Pack, Black (13721)
- GUARDAIR Maintenance kit, 30 gal. Units (NMK30)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (NSVK20)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm (N551BK)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- GUARDAIR Guardair 12" Wide Aluminum Floor Tool For 2" Vacuum Hose (N639F)
- GUARDAIR Wet/Dry Vacuum Accessory Kit, 22 In Hose (N639)
- MAKITA Anti-Static Hose, 1" x 11'-6" (P-70487)
- Guardair Vacuum Accessories