Shop All Air Gun Accessories
Guardair
Utility AirSpade ASU4105KT 4000 105 scfm Kit
Mfr # ASU4105KT
Zoro # G105999145
product price: $3,821.99
/ea
Free Shipping & Returns
$3,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # ASU4105KT
- Zoro # G105999145
- UPC # 690773027634
- Country of Origin United States
- Category Air Gun Accessories
Description
Kit includes the most popular components and accessories utilized by utility workers. Features the powerful utility airspade 4000 air-excavation tool equipped with patented, nickle aluminum bronze non-sparking supersonic nozzle for superior digging performance. Rugged, lightweight ergonomic handle with retractable stabilizer bar features dead-man trigger for comfortable, safe operation. Insulated, 4 ft. Fiberglass barrel, rated up to 300kv, provides protection from buried electrical lines. Heavy-duty locking storage case. features: utility airspade handle assembly with chicago-style, swivel connector 4 ft. Insulated barrel with dirt shield 3 ft. Insulated extension and non-sparking brass coupler 45 degree non-sparking brass angled adapter 105 or 150 cfm non-sparking nickle aluminum bronze nozzle 1" id x 10 ft. Lightweight air hose with chicago-style connectors heavy-duty, plastic storage case with lock includes: (1) utility airspade 4000 handle (1) 4 ft. Insulated, fiberglass barrel with dirt shield (1) 105 cfm non-sparking bronze supersonic nozzle (1) 3 ft. Insulated extension (1) plastic locking storage case (1) 45 degree non-sparking brass angled adapter (1) 1" id x 10 ft. Lightweight air hose with chicago-style connectors (1) operations manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- TITAN Scrw Extrctor/Lft Drll Bit Set, 10 pcs. (16013)
- AJAX TOOL WORKS FLANGE WEDGE11" X 7/8" X 7/8" (AJA875)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 7/8" X 10" X 12" (48-20-7230)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR Air Gun Hook Assembly, Plastic, Black (400H102)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- GUARDAIR Air Spade Utility, 24inL, Green, Fiberglass (ASU4002EX)
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- AMFLO Air Line Manifold, Aluminium, 1-1/2 In. L (3404)
- Guardair Air Guns & Accessories