Guardair

Utility AirSpade ASU4105G4 4000 105 scfm With 4 Ft Barrel


product price: $2,543.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Setting a new standard for air excavation tools, the utility airspade 4000 series harnesses the power of compressed air to safely uncover underground utility lines without harm. Airspade's high-performance, patented supersonic nozzle generates a laser-like jet that moves at twice the speed of sound for faster, more effective digging. With non-sparking nickle aluminum bronze nozzle, brass components, electrically insulated 4 ft. Barrel rated to 300kv, and a lightweight, ergonomic handle, the utility airspade 4000 maximizes jobsite safety while minimizing operator fatigue. Aluminum handle features full size grip opening to accommodate linesman's gloves. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance. features: rugged, ergonomic handle with plastic-coated grip retractable stabilizer bar and integral air-pressure gauge dead-man trigger with trigger guard insulated, 4 ft. Fiberglass barrel rated up to 300kv non-sparking brass barrel sleeves and threaded connectors adjustable, rubber spray shield non-sparking, nickle aluminum bronze supersonic nozzle; 105 and 150 cfm available inlet: 3/4 npt chicago-style swivel connector includes: (1) utility airspade 4000 handle (1) 4 ft. Insulated, fiberglass barrel with dirt shield (1) 105 cfm non-sparking bronze supersonic nozzle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.