Shop All Air Gun Accessories
Guardair
Utility AirSpade ASU4000HA 4000 Handle Assembly
Mfr # ASU4000HA
Zoro # G405998916
product price: $813.99
/ea
Free Shipping & Returns
$813.99
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
- Brand Guardair
- MFR # ASU4000HA
- Zoro # G405998916
- UPC # 690773027603
- Country of Origin United States
- Category Air Gun Accessories
Description
With its innovative design, the sets a new standard for utility worker safety and comfort. Rugged, lightweight aluminum body and comfortable, ergonomic grip minimizes fatigue. Full size grip opening accommodates linesman's gloves. Dead-man trigger ensures safe operation. Trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance. features: rugged, lightweight aluminum body plastic-coated, ergonomic grip steel, plastic-coated dead-man trigger integral pressure gauge retractable, insulated stabilizer bar inlet: 3/4" fnpt outlet: female threaded connection
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
- RIDGID Plate, Cover 1-1/4 (38880)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- KLEVER KUTTER Utilty Knives, Fixed, Carbon Steel (KCJ-1 BLACK)
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black (500A20)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- GUARDAIR Air Gun Valve Rebuilt Kit, Metallic (500K01)
- GUARDAIR Contain-It Kit (1520)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- Guardair Air Gun Accessories