Shop All Air Guns
Guardair
Ultra Whisper Jet Air Gun, 40 cfm
Mfr # U80WJ2
Zoro # G0033061
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Low Noise
- Includes Solid Conical Tip Nozzle
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5 3/8 in |
Air Gun Inlet Size | 3/8" (F)NPT |
Overall Width | 6 5/8 in |
Air Inlet Size | 3/8 in |
Details
Air Gun Body Style | Ergonomic, Cushioned Pistol Grip |
Body Material | Aluminum |
Application | Low Noise |
Includes | Solid Conical Tip Nozzle |
Air Inlet | 3/8 in NPT Female |
Color | Black, Silver |
Max. dBA | 97 |
Nozzle | Whisper Jet |
Standards | OSHA 1910.242(B) |
Trigger | Contoured Ergonomic |
Air Consumption | 40 cfm |
Item | Ultra Whisper Jet Air Gun,40 cfm |
Maximum Inlet Pressure | 120 psi |
Air Inlet Type | NPT |
Sound Level | 97 dB |
Air Inlet Gender | Female |
Description
Ultra Whisper Jet Air Gun,40 cfm, Pistol, Nozzle Whisper Jet, Sound Level 97 dB, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Torx, T30, 1In (50 Pack) (DWA1TX30IRB)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- MILWAUKEE TOOL 1/4" HollowCore Magnetic Nut Driver (48-22-2521)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/8" (BRCT304)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- GUARDAIR Ergonomic Air Gun (LZR600)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA3)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-CH16 Dual Extension (166-CH16)
- Guardair Air Guns & Accessories