Shop All Floor Scrubber Parts
Guardair
Tool Coupler, 1 1/4In
Mfr # N8412
Zoro # G2643821
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1.25" Hose
- Type Curved
- For Use With Mfr. Model Number 1.25 in Hose
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N8412
- Zoro # G2643821
- UPC # 690773017826
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Size | 1-1/4" |
Details
Item | Tool Coupler |
For Use With | 1.25" Hose |
Type | Curved |
For Use With Mfr. Model Number | 1.25 in Hose |
Description
Tool Coupler, Curved, Size 1 1/4 In, For Use With 1 1/4 In Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Extendable Duster, Lambswool, 30" to 47"L (1MYH2)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Red (507885)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- DIVERSEY Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93063402)
- GUARDAIR Exhaust Housing, Steel (N685)
- GUARDAIR Exhaust Silencer Insert, Foam, For 3PXT1 (N686)
- GUARDAIR Liquid Shut-Off Assembly, Cage and Float (N638)
- GUARDAIR Mac Vac Replacement Exhaust (MV2000EB)
- GUARDAIR Rubber Gasket, 30 Gallon Covers (N655)
- GUARDAIR Air Line Coupling, 1/2 In. (N6182)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35324)
- Guardair Floor Scrubber Parts