Shop All Air Guns
Guardair
Thumbswitch, with 48" Extension, 16 cfm
Mfr # 900LJ048NN
Zoro # G0029957
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Includes Extension and Nozzle
- Overall Length 51 in
- Air Inlet 1/4 in NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 51 in |
Extension Size | 48 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 3 in |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Thumb Switch |
Body Material | Aluminum |
Includes | Extension and Nozzle |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Max. dBA | 100 |
Nozzle | Nylon |
Standards | OSHA 1910.242(B) |
Trigger | Thumb |
Item | Thumbswitch,with 48" Extension,16 cfm |
Air Consumption | 16 cfm |
Maximum Inlet Pressure | 120 psi |
Air Inlet Type | NPT |
Sound Level | 100 dB |
Nozzle Tip Material | Nylon |
Air Inlet Gender | Female |
Description
Thumbswitch,with 48 In. Extension,16 cfm, Thumb, Nozzle Tip Material Nylon, Sound Level 100 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size4 max.13 mm (40260104)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- GEARWRENCH 14 Piece 1/2" Drive 12 Point Deep SAE Socket Set (80732)
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA2)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WG)
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ018AA)
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip (EXT24CN-DPB)
- Guardair Air Guns