Shop All Air Gun Nozzles & Accessories
Guardair
Thumbswitch, Aluminum Nozzle
Mfr # 900NA
Zoro # G0029841
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Base Material Aluminum
- Tube Material 1
- Diameter 5/8 in
- Nozzle Tip Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 900NA
- Zoro # G0029841
- UPC # 690773007919
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 1/2 in |
Diameter | 5/8 in |
Details
Item | Thumbswitch,Aluminum Nozzle |
Base Material | Aluminum |
Tube Material | 1 |
Nozzle Tip Material | Aluminum |
Description
Thumbswitch,Aluminum Nozzle, Nozzle Tip Material Aluminum, Tube Material 1, Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Brad Point Drill (FSF-004097)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- MICRO 100 Grooving Tool (FG-500-156)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle (75XT024SA)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- Guardair Air Gun Nozzles & Accessories