Shop All Air Guns
Guardair
Thumb Lever Air Gun
Mfr # 980
Zoro # G0646213
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Application Reduces Noise
- Outlet Size 1/8 in (F)NPT
- Overall Length 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 6 5/8 in |
Nozzle Length | 7/16 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 2 3/4 in |
Extension Size | 0 |
Nominal Extension Length | No Extension Included |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 7/16 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 89 dB, OSHA Pressure Compliant Yes, Output Thrust 0.9 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Dive Knife (SHDA06)
- STANLEY DeWalt ToughSeries 3/16 in. L Demolition Screwdriver Set 4 pc (DWHT65101)
- HOUGEN 11/16 in. X 3/4 in. RotaLoc Annular Cutter (17122)
- DYNA-CON Air Gun Nozzle and Extension, 12 In. L (BGN3)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- GUARDAIR GunVac w/ Contain-It Kit (1522)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- GUARDAIR Pistol Grip Air Gun (74RT)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- Guardair Air Guns & Accessories