Shop All Air Guns
Guardair
Thumb Lever Air Gun
Mfr # 900S
Zoro # G4485476
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/8 in (F)NPT
- Includes Safety Air Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/8 in (F)NPT |
Overall Length | 5 1/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 1/2 in |
Overall Width | 3 in |
Extension Size | 0 |
Air Inlet Size | 1/4 in |
Nominal Extension Length | No Extension Included |
Air Outlet Size | 3/8 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 0.2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86928)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- GUARDAIR Guardair 75XT072AA, Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle (75XT072AA)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- GUARDAIR Pistol Grip Air Gun (74S)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- GUARDAIR Pistol Grip Air Gun (74GHT50)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- Guardair Air Guns & Accessories