Shop All Air Guns
Guardair
Thumb Lever Air Gun, 90 psi
Mfr # 970
Zoro # G5133307
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Zinc
- Outlet Size 1/8 in (F)NPT
- Includes Hanging Hook
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 3 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 7/16 in |
Overall Width | 2 1/2 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Button, Nozzle Length 7/16 in, Nozzle Venturi Safety, Sound Level 104 dB, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +2x100 (220P2100)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic (2830-D)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 18" (75XT018SS)
- GUARDAIR Thumb Lever Air Gun, 12" Extension (900LJ012AA)
- SG TOOL AID Air Powered Cleaning Gun (94600)
- Guardair Air Guns