Shop All Air Guns
Guardair
Thumb Lever Air Gun, 60" Extension
Mfr # 900LJ060AA
Zoro # G0378546
original price:
$41.81
18% off
new price: $34.15
/ea
$34.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Molds, Ovens, Tanks
- Outlet Size 3/8 in
- Includes Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/8 in |
Overall Length | 63 3/8 in |
Nozzle Length | 2 1/2 in |
Extension Size | 60 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 3 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 3/8 in |
Nominal Extension Length | 60 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- KO-KEN Adaptor 1/4 For 1/4H Bit 22.5mm 1/4 Sq. Drive (2137)
- BOSCH SDS-max Self-Sharpening Chisel Set, PK2 (HS19R2PK)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80FLEX24)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 12" (75XT012AS)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA3)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- COILHOSE PNEUMATICS TYPHOON PRO W/36" EXT (AMTYP2501-36)
- Guardair Air Guns