Shop All Air Guns
Guardair
Thumb Lever Air Gun, 6" Extension, Max. dBA: 104
Mfr # 970006S
Zoro # G1859588
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Zinc
- Application Cleaning
- Includes Extension and Nozzle, Hanging Hook
- Overall Length 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 5/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 6 in |
Nozzle Length | 6 in |
Overall Width | 2 5/8 in |
Nominal Extension Length | 6 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 6 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Economy Service Cart, 8003SC (SUN8003SC)
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- KRAFT TOOL Gauging Trowel w/Wood Han, 7" x 3-1/4 (GG443)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA3)
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ018AA)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- MILTON INDUSTRIES Blow Gun - Rubber Tip (PE18-207)
- Guardair Air Guns & Accessories