Shop All Air Guns
Guardair
Thumb Lever Air Gun, 6" Extension
Mfr # 900LJ006AA
Zoro # G1921604
original price:
$34.96
27% off
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle
- Overall Length 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 10 3/8 in |
Extension Size | 6 in |
Nozzle Length | 7/16 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 3 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 6 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 7/16 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014204)
- GREY PNEUMATIC 7PC HD CHISEL SET (CS807)
- TEKTON 3/8 In. Drive 6-Pt. Flare Nut Crowfoot Wrench Set, 32-Pc 5/16 - 1-1/16 in., 8-27 mm w/Racks (WCF92320)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036SS)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WGD)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (LZR650024AA)
- EXAIR Safety Air Gun, 60 CFM, Shield (1260-CS)
- Guardair Air Guns & Accessories