Shop All Air Guns
Guardair
Thumb Lever Air Gun, 36" Extension
Mfr # 900LJ036AA
Zoro # G0699072
original price:
$37.29
14% off
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle
- Overall Length 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 39 3/8 in |
Extension Size | 36 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 7/16 in |
Overall Width | 3 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 36 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 7/16 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-Co8 Roughing End Mill, 6 mm Dia, TiAlN Coated (192850 6)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- V-8 TOOLS JUMBO 1-13/16" CROWSFOOT WRENCH (V8T78054)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13030)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA3)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- GUARDAIR Thumb Lever Air Gun, 4-1/4" Extension (900)
- GUARDAIR Pistol Grip Air Gun, 144" Extension (75XT144AA)
- GUARDAIR Ultra Xtra Thrust Air Gun Steel L, 48" (U75XT048SS3)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA3)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- Guardair Air Guns