Shop All Air Guns
Guardair
Thumb Lever Air Gun, 3" Extension
Mfr # 970003S
Zoro # G1859658
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Zinc
- Application Cleaning
- Includes Extension and Nozzle, Hanging Hook
- Overall Length 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 5/8 in |
Extension Size | 3 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 3 in |
Overall Width | 2 5/8 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | Less than 6 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 3 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- SKIL RECIP BLADE 9"" 5TPI (94100)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- K-TOOL INTERNATIONAL 8 Pry Bar (KTIXD19008)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- GUARDAIR Long John Air Gun, Steel Extension, 18" (75LJ018SA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- GUARDAIR Pistol Grip Air Gun (U74HT25)
- GUARDAIR Guardair 75XXT, Xtra Thrust Safety Air Gun (75XXT)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- Guardair Air Guns & Accessories