Shop All Air Guns
Guardair
Thumb Lever Air Gun, 18" Extension
Mfr # 900LJ018AA
Zoro # G3222615
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle
- Overall Length 21 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 21 3/8 in |
Extension Size | 18 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 7/16 in |
Overall Width | 3 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Nominal Extension Length | 18 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 7/16 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #35 (54045)
- BOSCH 1 In.-Stroke Compact Reciprocating Saw (RS325)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2" (M-490-2-OR)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- GUARDAIR Vacuum Gun (1500U06)
- GUARDAIR Thumb Lever Air Gun, 12" Extension, Max. dBA: 104 (970012S)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- GUARDAIR Pistol Grip Air Gun (U74LVB)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (75XT006AA)
- Guardair Air Guns