Shop All Air Guns
Guardair
Thumb Lever Air Gun, 12" Extension, Max. dBA: 104
Mfr # 970012S
Zoro # G1859527
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Zinc
- Application Cleaning
- Includes Extension and Nozzle, Hanging Hook
- Overall Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 15 1/2 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 2 5/8 in |
Nozzle Length | 12 in |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 12 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 0-1" iP54 EZ Data Electronic Digital Tube Micrometer - 35-054-UT1 (35-054-UT1)
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (5DFN2)
- EKLIND SAE Plain Torx(R) Key, 3/8" Tip Size, 4 1/4 in Long, 1 3/8 in Short, 5 PK (15124)
- WARNER Scraper, SS, Straight Blade, 4", PK6 (10738)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (74BH006Z)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060SS)
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (74BH018Z)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- Guardair Air Guns