Shop All Air Guns
Guardair
Syphon Spray Gun, w/6" Extension, 9 cfm
Mfr # 79SG006
Zoro # G0029710
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Classic Pistol Grip
- Body Material Cast Aluminum
- Application Ideal for Spraying Oils, Solvents, Insecticides and Coatings
- Includes 6 ft., 1/4" ID, Clear PVC Feed Tube with Brass Sinker
- Overall Length 10.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10.8" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 6" |
Air Inlet Size | NPT |
Details
Air Gun Body Style | Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Ideal for Spraying Oils, Solvents, Insecticides and Coatings |
Includes | 6 ft., 1/4" ID, Clear PVC Feed Tube with Brass Sinker |
Nozzle | Adjustable |
Standards | OSHA 1910.242(B) |
Trigger | Wide |
Item | Syphon Spray Gun |
Air Consumption | 9 cfm |
Air Inlet Type | 1/4 in NPT Female |
Body Style | Pistol Grip |
Air Inlet Gender | 1/4 in |
Maximum Inlet Pressure | 120 psi |
Syphon Flow Rate | 16 gph |
Syphon Mechansim | Tube Siphon |
Adjustable Nozzle | Yes |
Nozzle Tip Material | Brass |
Compatible Liquids | Coatings, Insecticides, Solvents, Oils |
Description
Syphon Spray Gun, Syphon Mechansim Tube Siphon, Syphon Flow Rate 16 gph, Compatible Liquids Coatings, Insecticides, Solvents, Oils, Nozzle Length 1 4/5 in, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Inlet Female, Adjustable Nozzle Yes, Body Style Pistol Grip, Extension Size 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Piece 3/16-Inch to 1/2-Inch Drill Stop Set (19126)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- TITAN 3/8" Drive 72 Geared Teeth Offset Quick-Release Ratchet, 3/8" Drive (12043)
- GUARDAIR Guardair 335-79SG012 Syphon Spray Gun Withext. 12 Inch (335-79SG012)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- GUARDAIR Pistol Grip Air Gun (U74HT25)
- GUARDAIR Pistol Grip Air Gun (75XXT)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA2)
- PREVOST Blow Gun, 13" Nozzle 1/4" FNPT (27202 MB13)
- Guardair Air Guns