Shop All Air Guns
Guardair
Syphon Spray Gun, w/36" Extension, 9 cfm
Mfr # 79SG036
Zoro # G0029920
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Insecticides and Coatings, Solvents, Spraying Oils
- Includes 36 in Extension and Nozzle, 6 ft PVC Tube, Brass Tip, Hanging Hook
- Overall Length 42.8"
- Air Inlet Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 42.8" |
Extension Size | 36 in |
Overall Width | 6 5/8 in |
Air Inlet Size | NPT |
Details
Body Material | Cast Aluminum |
Application | Insecticides and Coatings, Solvents, Spraying Oils |
Includes | 36 in Extension and Nozzle, 6 ft PVC Tube, Brass Tip, Hanging Hook |
Air Inlet | Female |
Nozzle | Brass |
Standards | OSHA 1910.242(B) |
Item | Syphon Spray Gun,w/36" Extension,9 cfm |
Air Consumption | 9 cfm |
Maximum Inlet Pressure | 120 psi |
Body Style | Pistol Grip |
Air Inlet Gender | 1/4 in |
Air Inlet Type | 1/4 in NPT Female |
Description
Syphon Spray Gun,w/36 In. Extension,9 cfm, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Inlet Female, Body Style Pistol Grip, Extension Size 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #1 (41671)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Mini Extension Set (3-Piece) (SHA99020)
- JPW INDUSTRIES Bash Splitting Maul 8 Lb. Head 36 H (50836)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- GUARDAIR Guardair 335-79SG012 Syphon Spray Gun Withext. 12 Inch (335-79SG012)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012SA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 12" (75XT012AS)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- OPCIONES 0.25 in. NPT Clamshell Typhoon Pro Blowgun (OP3036030)
- Guardair Air Guns & Accessories