Shop All Air Guns
Guardair
Syphon Gun Flexible Extension, 12"
Mfr # 79SGF012P
Zoro # G8493471
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13"
- Extension Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 13" |
Extension Size | 12" |
Details
Item | Syphon Gun 12" Flexible Extension |
Description
Syphon Gun 12 In. Flexible Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS G High Speed Steel Adjustable Blade Reamer (27/32-15/16) (2006-9184)
- BOSCH Tap/Die Set, 40pc (BTD40MS)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- POWERBUILT 11" Long Nose Hose Jaw Pliers (640863)
- GUARDAIR Radiator Gun, w/60" Extension (INRG060SS)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- GUARDAIR Pistol Grip Air Gun (U74AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018SA)
- GUARDAIR Long John Safety Air Blow Gun, 48 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ048AA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA2)
- COILHOSE PNEUMATICS Typhoon Blow Gun 36" Extension/High Flow Tip 1/4" (CO TYP2536)
- Guardair Air Guns & Accessories