Shop All Quick Connect Fittings
Guardair
Swivel Connector, Indust. to (M)NPT, 1/4
Mfr # 14UMNMH05
Zoro # G4835171
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in NPT
- Outlet 1/4 in Quick Connect
- Hose Connection Industrial x (M)NPT
- Body Size 1/4 in
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 14UMNMH05
- Zoro # G4835171
- UPC # 690773001412
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Body Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 2.6 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Details
Inlet | 1/4 in NPT |
Item | Swivel Coupling Plug |
Outlet | 1/4 in Quick Connect |
Hose Connection | Industrial x (M)NPT |
Material | Steel |
Body Material | Nickel-Plated Steel |
Pivot Angle | 45 Degrees |
Number of Pivot Points | 2 |
Inlet Connection Type | NPT |
Outlet Connection | 1/4 in Male Industrial Interchange |
Swivel Type | Ball-Joint |
Inlet Connection | 1/4 in Female NPT |
Outlet Connection Type | Industrial Interchange |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material Finish | Nickel-Plated |
Outlet Connection Gender | Male |
Inlet Connection Gender | Female |
Swivel Angle | 360 Degrees |
Fitting Material | Steel |
Description
Swivel Coupling Plug, Fitting Material Steel, Fitting Material Finish Nickel-Plated, Includes Pre-Applied Thread Sealant Yes, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type Industrial Interchange, Swivel Angle 360 Degrees , Overall Length 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-100 MULTIPAK (124103 F4B SC 100)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- GUARDAIR Swivel Connector, 1/4 In FNPT to MNPT (14NFNMH05)
- GUARDAIR Coupler Plug, (M)NPT, 1/4, Steel (14H03M)
- GUARDAIR High Flow Coupler, 1/4" FNPT (C14U14F)
- PARKER Nipple, 1/4" Barb Size, Hose Barb (SH8C)
- FOUR SEASONS Fitting Hose Splicer, 84742 (84742)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel hose end fitting for 1/4 Inch NPT Polyurethane Recoil Hose (HR Series) (HRPZ24-0)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F8)
- Guardair Quick Connect Fittings