Shop All Pneumatic Tool Parts
Guardair
Straight Inlet Extension, 18"
Mfr # 1400E018-1
Zoro # G8780663
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 1400E018-1
- Zoro # G8780663
- UPC # 690773010124
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Straight Inlet 18" Extension |
Description
Straight Inlet 18 In. Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Lubricator LOE-D-MIDI (LOE-D-MIDI)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P574138, Return Line, 10 micron, Inside-Out (MF0062840)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6305 2RS (SS6305 2RS FM222)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- GUARDAIR Aluminum Extension, 12 In. (75E012A)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- SPEEDAIRE Check Valve (PN22N071G)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts