Shop All Pneumatic Tool Parts
Guardair
Steel Nozzle Used with Extension
Mfr # 75LJNS
Zoro # G8555032
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Fits Brand Guardair
- Standards OSHA
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Compatible with Manufacturer Part Number 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75LJNS
- Zoro # G8555032
- UPC # 690773004581
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 2 1/2 in |
Inlet Size | 5/8 in UNM |
Details
Item | Air Gun Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Compatible with Manufacturer Part Number | 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3 |
Nozzle Type | Venturi |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Number of Pieces | 1 |
Product Type | Air Gun Nozzle |
Output | 2 lbf |
Sound Level | 107 dBA |
Air Flow Pattern | Focused |
Nozzle Tip Material | Steel |
Compatible with Series | 75LJ Series, U75LJ Series |
Compatible Grainger Part Number | 19A822, 19A823, 19A824, 19A828, 19A840, 19A841, 19A842, 19RT36, 1RF80, 1RF81, 1RF82, 38M251, 38M252, 38M254, 38M255, 38M256, 38M257, 38M258, 3MLP1, 3MLP3, 3MLP5, 3MLP7, 3MLP9, 3MLR2, 3MLR4, 3MLR6, 3MLR8, 3MLT1, 3MLT3, 3MLT5, 4FE75, 4FE76, 4FE77, 4FE78, 5GAU5, 5GAU6 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- GUARDAIR Flextension, 18 In. (86FLX018)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- GUARDAIR Brass Extension, 6 In. (74E006B)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- GUARDAIR Round Bristle Brush (1400A03)
- SPEEDAIRE Jaw, PK2 (TTR8212402G)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts