Shop All Pneumatic Parts
Guardair
Steel and Chisel Point Nozzle, 72 in.
Mfr # F5E072SS
Zoro # G2491049
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74 51/64 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number INF5072SS
- Application Breaks Up and Blows Away Stubborn Materials
- Compatible with Manufacturer Part Number F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # F5E072SS
- Zoro # G2491049
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 74 51/64 in |
Inlet Size | 1/2 in NPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | INF5072SS |
Application | Breaks Up and Blows Away Stubborn Materials |
Compatible with Manufacturer Part Number | F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS |
Compatible with Series | Force 5 Series, Inforcer Series |
OSHA Pressure Compliant | Yes |
Output | 12 lbf |
Nozzle Type | Chisel Point |
Product Type | Air Gun Extension and Nozzle |
Compatible with Product Type | Air Guns |
Number of Pieces | 1 |
Nozzle Tip Material | Steel |
Tube Material | Steel |
Air Flow Pattern | Focused |
Sound Level | 121 dB |
Standards | OSHA |
Compatible Grainger Part Number | 1CJF4, 1CJF5, 1CJF6, 1CJF7, 1CJF8, 1CJF9, 1CJG1, 1CJG2, 1CJG3, 32PJ11, 3KRE9, 3KRF1, 5GAV4, 5GAV5, 5GAV6, 5GAV7, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, 5GAW3, 5GAW4, 5GAW5, 5GAW6, 5GAW7 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6022/C3, Single Row Ball Bearings (6022/C3)
- DAYTON Run Capacitor, 50 MFD, 370V, Oval (2MDW8)
- AIGNEP USA Union Elbow, 90 Deg, 8mm Tube Sz, PK5 (50130N-8-PK5)
- CHAMPION PNEUMATIC Pump Gasket Set, Rv15 (Z800)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Nozzle, Quite Force, F5 and Inforcer (500NQF)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- GUARDAIR Casting Assembled, FS (500X03)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- Guardair Pneumatic Parts