Shop All Pneumatic Parts
Guardair
Steel and Chisel Point Nozzle, 60 in.
Mfr # F5E060SS
Zoro # G2491058
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 62 51/64 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number INF5060SS
- Application Breaks Up and Blows Away Stubborn Materials
- Sound Level 121 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # F5E060SS
- Zoro # G2491058
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 62 51/64 in |
Inlet Size | 1/2 in NPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | INF5060SS |
Application | Breaks Up and Blows Away Stubborn Materials |
Sound Level | 121 dB |
Output | 12 lbf |
OSHA Pressure Compliant | Yes |
Air Flow Pattern | Focused |
Nozzle Type | Chisel Point |
Product Type | Air Gun Extension and Nozzle |
Compatible with Series | Force 5 Series, Inforcer Series |
Number of Pieces | 1 |
Standards | OSHA |
Compatible with Manufacturer Part Number | F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS |
Nozzle Tip Material | Steel |
Tube Material | Steel |
Compatible with Product Type | Air Guns |
Compatible Grainger Part Number | 1CJF4, 1CJF5, 1CJF6, 1CJF7, 1CJF8, 1CJF9, 1CJG1, 1CJG2, 1CJG3, 32PJ11, 3KRE9, 3KRF1, 5GAV4, 5GAV5, 5GAV6, 5GAV7, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, 5GAW3, 5GAW4, 5GAW5, 5GAW6, 5GAW7 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (652101)
- LINCOLN Grease Coupler, Max. Pressure 10,000 psi (5900)
- DYNABRADE Open-End Wrench, 7/16 In. (96031)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- GUARDAIR Casting Assembled, FS (500X03)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- GUARDAIR Nozzle, Quite Force, F5 and Inforcer (500NQF)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- DEUBLIN Union 3/8 NPT RH (57-000-001)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts