Shop All Pneumatic Parts
Guardair
Steel and Chisel Point Nozzle, 36 in.
Mfr # F5E036SS
Zoro # G2491076
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 51/64 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number INF5036SS
- Application Breaks Up and Blows Away Stubborn Materials
- Tube Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # F5E036SS
- Zoro # G2491076
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 38 51/64 in |
Inlet Size | 1/2 in NPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | INF5036SS |
Application | Breaks Up and Blows Away Stubborn Materials |
Tube Material | Steel |
Compatible with Manufacturer Part Number | F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS |
Number of Pieces | 1 |
Compatible with Product Type | Air Guns |
Standards | OSHA |
Nozzle Type | Chisel Point |
Nozzle Tip Material | Steel |
Compatible with Series | Force 5 Series, Inforcer Series |
Output | 12 lbf |
Sound Level | 121 dB |
Product Type | Air Gun Extension and Nozzle |
Air Flow Pattern | Focused |
OSHA Pressure Compliant | Yes |
Compatible Grainger Part Number | 1CJF4, 1CJF5, 1CJF6, 1CJF7, 1CJF8, 1CJF9, 1CJG1, 1CJG2, 1CJG3, 32PJ11, 3KRE9, 3KRF1, 5GAV4, 5GAV5, 5GAV6, 5GAV7, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, 5GAW3, 5GAW4, 5GAW5, 5GAW6, 5GAW7 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, INF5024AA, INF5024AQF, INF5024SS, INF5036AA, INF5036AQF, INF5036SS, INF5048AA, INF5048AQF, INF5048SS, INF5060AA, INF5060AQF, INF5060SS, INF5072AA, INF5072AQF, INF5072SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 25 ft Air Hose 4000 psi (15-0277)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- SUPER LUBE Multipurpose Synthetic Grease, PTFE, H1 Food Grade, 11 oz Aerosol Can (31110)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- GUARDAIR Casting Assembled, FS (500X03)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- ZORO SELECT Repair Kit (RKD1206)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts