Shop All Pneumatic Parts
Guardair
Steel and Chisel Point Nozzle, 24 in.
Mfr # F5E024SS
Zoro # G2491091
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 51/64 in
- For Use With Mfr. Model Number INF5024SS
- Fits Brand Guardair Corporation
- Application Breaks Up and Blows Away Stubborn Materials
- Compatible with Series Force 5 Series, Inforcer Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # F5E024SS
- Zoro # G2491091
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 24 51/64 in |
Inlet Size | 1/2 in NPT |
Details
Item | Air Gun Extension and Nozzle |
For Use With Mfr. Model Number | INF5024SS |
Fits Brand | Guardair Corporation |
Application | Breaks Up and Blows Away Stubborn Materials |
Compatible with Series | Force 5 Series, Inforcer Series |
OSHA Pressure Compliant | Yes |
Nozzle Tip Material | Steel |
Tube Material | Steel |
Air Flow Pattern | Focused |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF |
Output | 12 lbf |
Nozzle Type | Chisel Point |
Standards | OSHA |
Product Type | Air Gun Extension and Nozzle |
Number of Pieces | 1 |
Sound Level | 121 dB |
Compatible Grainger Part Number | 1CJF4, 1CJF5, 1CJF6, 32PJ11, 3KRE9, 3KRF1, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number F5024AA, F5024AQF, F5036AA, F5036AQF, F5036SS, F5048AA, F5048AQF, F5060AA, F5060AQF, F5072AA, F5072AQF, Compatible with Grainger Part Number 1CJF4, 1CJF5, 1CJF6, 32PJ11, 3KRE9, 3KRF1, 5GAV8, 5GAV9, 5GAW0, 5GAW1, 5GAW2, Nozzle Tip Material Steel, Tube Material Steel, Overall Length 24 51/64 in, Inlet Size 1/2 in NPT, OSHA Pressure Compliant Yes, Sound Level 121 dB, Output 12 lbf, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MOR (6400-06-04)
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- CARLON Box Qck Connect 1Gng 1/2 (A58381D-CAR)
- GUARDAIR Nozzle, Quite Force, F5 and Inforcer (500NQF)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- GUARDAIR Guardair 75LJ012AA, Long John W/ 12" Alum Extension & Alloy Nozzle (75LJ012AA)
- GUARDAIR Casting Assembled, FS (500X03)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts