Shop All Wet Dry Vacuums
This Product is Discontinued
Guardair
Static-Conductive Drum Vacuum, Standard 60 cfm (Discontinued)
Mfr # N201DCNED
Zoro # G1836042
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 60 cfm
- Filter Type Standard
- Tank Size 20 gal
- Vacuum Hose Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N201DCNED
- Zoro # G1836042
- UPC # 690773031693
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 20 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 20 ft |
Air Hose Length | 20 ft |
Air Hose Dia. | 3/4 in |
Description
Static-Conductive Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 60 cfm, Static Pressure 213 in, Sound Level 101 dB, Tank Material Steel, Tank Size 20 gal, Tank Dry Capacity 20 gal, Tank Wet Capacity 20 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 10 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 47 cfm, Inlet Air Pressure 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.