Shop All Wet Dry Vacuums
This Product is Discontinued
Guardair
Static-Conductive Drum Vacuum, Standard 163 cfm (Discontinued)
Mfr # N552BCNED
Zoro # G8525097
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Air Flow 163 cfm
- Filter Type Standard
- Tank Size 55 gal
- Vacuum Hose Dia. 2 in
- Static Pressure 163 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N552BCNED
- Zoro # G8525097
- UPC # 690773022318
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 55 gal |
Vacuum Hose Dia. | 2 in |
Vacuum Hose Length | 20 ft |
Air Hose Length | 20 ft |
Air Hose Dia. | 3/4 in |
Description
Static-Conductive Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 163 cfm, Static Pressure 163 in, Sound Level 102 dB, Tank Material Steel, Tank Size 55 gal, Tank Dry Capacity 55 gal, Tank Wet Capacity 55 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 25 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 110 cfm, Inlet Air Pressure 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.