Shop All Pneumatic Parts
Guardair
Shuttle Valve Maintenance Kit, 3/4 in.
Mfr # 510K01
Zoro # G2491137
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/4 in
- Overall Length 11 in
- Fits Brand Guardair Corporation
- For Use With Mfr. Model Number HYD024SSA, HYD036SSA, HYD048SSA
- Includes Applicator, Insertion Tool, Lubricant, O-Ring, Shuttle Valve, Shuttle Valve Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 510K01
- Zoro # G2491137
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Length | 11 in |
Details
Item | Shuttle Valve Maintenance Kit |
Air Inlet | 3/4 in |
Fits Brand | Guardair Corporation |
For Use With Mfr. Model Number | HYD024SSA, HYD036SSA, HYD048SSA |
Includes | Applicator, Insertion Tool, Lubricant, O-Ring, Shuttle Valve, Shuttle Valve Spring |
Compatible with Series | HydroForce Series |
Compatible with Product Type | Air Gun |
Compatible with Manufacturer Part Number | HYD024SSA, HYD036SSA, HYD048SSA |
Repairs Parts for | Shuttle Valve |
For Use With | Guardair Safety Air Gun |
Product Type | Shuttle Valve Maintenance Kit |
Number of Pieces | 6 |
Description
Shuttle Valve Maintenance Kit, Compatible with Manufacturer Part Number HYD024SSA, HYD036SSA, HYD048SSA, Compatible with Grainger Part Number 19A825, 19A826, 19A862, For Use With Guardair Safety Air Gun, Includes Applicator, Insertion Tool, Lubricant, O-Ring, Shuttle Valve, Shuttle Valve Spring, Overall Length 11 in, Air Inlet 3/4 in, Repairs Parts for Shuttle Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- GATES Hydraulic Adapter-Sae To Sae, G60181-0808 (G60181-0808)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- DIXON Self Storing Hose, 1/4"MNPT, 1/4"ID, 12ft. (CC1412)
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- GUARDAIR Inforcer Steel Nozzle (550N01)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- GUARDAIR Steel and Chisel Point Nozzle, 48 in. (F5E048SS)
- GUARDAIR Casting Assembled, FS (500X03)
- WESTWARD Gauge, Screw Pitch (CCT1060-165)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts