Shop All Pneumatic Tool Parts
Guardair
Round Bristle Brush
Mfr # 1400A03
Zoro # G2283237
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Fits Brand Guardair
- Application Cleaning
- Bristle Material Horsehair
- Compatible with Product Type Air Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 1400A03
- Zoro # G2283237
- UPC # 690773000767
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 8 1/2 in |
Diameter | 6 in |
Inlet Size | 1 in |
Details
Item | Air Gun Brush |
Fits Brand | Guardair |
Application | Cleaning |
Bristle Material | Horsehair |
Compatible with Product Type | Air Guns |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1500 |
Product Type | Air Gun Brush |
Compatible Grainger Part Number | 3APY2 |
Description
Air Gun Brush, Compatible with Manufacturer Part Number 1500, Compatible with Grainger Part Number 3APY2, Overall Length 8 1/2 in, Inlet Size 1 in, Diameter 6 in, Bristle Material Horsehair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Dixie Chopper XF2500-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FD1036)
- TOMPKINS Hydraulic Fitting-Steel03MJ-02MP (2404-03-02)
- BESTORQ H Timing Belts (645H150)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- GUARDAIR Aluminum Extension, 36 In. (75E036A)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Valve Repair Kit (74PK01)
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- GUARDAIR Rubber Tip Nozzle 74 (74NRT)
- SPEEDAIRE Pressure Switch, For Use With Mfr. Model Number: 11X355 (PN22N074G)
- Guardair Pneumatic Tool Parts