Shop All Knockout Punch Parts
Guardair
ReverseForce Air Gun, Alum Nozzle, 93 dB
Mfr # 75RF048AA
Zoro # G0029780
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle ReverseForce
- Nozzle Tip Material Aluminum
- Air Inlet Size 1/4 in
- Air Inlet Type NPT
- Number of Nozzles Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75RF048AA
- Zoro # G0029780
- UPC # 690773030672
- Country of Origin United States
- Category Knockout Punch Parts
Dimensions
Air Inlet Size | 1/4 in |
Overall Width | 1 1/2 in |
Pistol Grip Trigger Length | 2 in |
Nozzle Length | 48 in |
Overall Length | 51 in |
Extension Size | 48 in |
Nominal Extension Length | 48 in |
Details
Item | ReverseForce Air Gun |
Nozzle | ReverseForce |
Nozzle Tip Material | Aluminum |
Air Inlet Type | NPT |
Number of Nozzles Included | 1 |
Sound Level | 93 dB |
Chip Guard Included | No |
Nozzle Angle | Straight |
OSHA Pressure Compliant | Yes |
Body Material | Cast Aluminum |
Air Consumption | 37 cfm |
Air Inlet Gender | Female |
Air Inlet | 1/4 in NPT Female |
Trigger | Dead Man Lever |
Description
ReverseForce Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 48 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle ReverseForce, Sound Level 93 dB, OSHA Pressure Compliant Yes, Body Material Cast Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Outside Micrometer Case, 4" (733ZZ-4)
- KNIPEX Precision Snap Ring Pliers, Internal, 5 (48 11 J0 SBA)
- ZORO SELECT Tweezer Set, Plastic Pouch, 5 Pc (18.473)
- JET Fb-1200, Replacement Filter Bag For Dc-1 (708698)
- GREENLEE Knock Out Die (KD-1-1/4)
- GREENLEE Knock Out Draw Stud (DSH-S7/16)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Die (3/4'' Conduit) (HPD118)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Die (3'' Conduit) (HPD312)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-15/16 in. L (39CF06)
- GREENLEE Knock Out Die (KD-2)
- L.H. DOTTIE L.H. Dottie 4'' Die (3-1/2'' Conduit) (HPD400)
- Guardair Knockout Punch Parts