Shop All Air Guns
Guardair
Radiator Gun, w/60" SS Extension
Mfr # INRG060SSJ34
Zoro # G8493742
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Radiator Housings and Engine Bays
- Overall Length 20"
- Max. dBA 101
- Trigger Dead Man Lever
- Air Gun Inlet Size 3/4" (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 20" |
Air Gun Inlet Size | 3/4" (F)NPT |
Extension Size | 60" |
Details
Application | Radiator Housings and Engine Bays |
Max. dBA | 101 |
Trigger | Dead Man Lever |
Air Consumption | 95 cfm |
Item | Radiator Gun With 60" SS Extension |
Description
Radiator Gun With 60 In. SS Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Chuck Adapter, 2 1/2", PD55 (070611)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- GUARDAIR Pistol Grip Air Gun (75XXT)
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- GUARDAIR Long John Safety Air Blow Gun, 12 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ012AA)
- GUARDAIR Pistol Grip Air Gun (U74LVB)
- GUARDAIR Thumbswitch, with 36" Extension, 16 cfm (900LJ036NN)
- COILHOSE PNEUMATICS Siphon Tip Blow Gun Display (602-DPB)
- Guardair Air Guns & Accessories