Shop All Air Guns
Guardair
Radiator Gun, w/60" Extension
Mfr # INRG060SS
Zoro # G8493657
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Radiator Housings and Engine Bays
- Overall Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20" |
Details
Application | Radiator Housings and Engine Bays |
Item | Radiator Gun With 60" Extension |
Description
Radiator Gun With 60 In. Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- KRAFT TOOL Elite Series SE Lam. Canv, 18"x3-1/2 (CFE506K)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-50G)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- GUARDAIR Pistol Grip Air Gun (U74SFA)
- GUARDAIR PalmJet Safety Air Gun, Bent, 24" (GA4424B)
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- GUARDAIR Long John Safety Air Blow Gun, 24 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ024AA)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- GUARDAIR Pistol Grip Air Gun (74RT)
- Guardair Air Guns