Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ55H200K
Zoro # G011998867
product price: $1,541.99
/ea
Free Shipping & Returns
$1,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Drum Capacity 55 gal
- Air Inlet 2"
- Features Generating Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ55H200K
- Zoro # G011998867
- UPC # 690773034366
- Country of Origin United States
- Category Wet Dry Vacuums
Details
For Drum Capacity | 55 gal |
Air Inlet | 2" |
Item | PQ55H200K |
Features | Generating Head |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Dryer Vent Brush, 238 1/2 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 242 1/2 in L Overall (2KVE2)
- TIMEMIST Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol, PK12 (1042756)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- 3M FILTRATION Pad, Scrubbing , Doodlebug, Brwn (8541)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM860)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N101DC)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101SC)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- Guardair Wet Dry Vacuums